Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Storage Bin, Polypropylene, Blue
- Mfr # RQUS210BL-UPC
- Zoro # G7670099
product price:
$
6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Color
Blue
Material
Polypropylene
Stackable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RQUS210BL-UPC
- Zoro #
- G7670099
- UPC #
- 651588290804
- Country of Origin
- United States
Details
- Color
- Blue
- Material
- Polypropylene
- Stackable
- Yes
- Item
- Storage Bin
Description
Quantum's storage units are large and tough enough for the storage of heavy power tools and yet optimal enough to keep your smallest items safely contained and organized. Quantum's bins are known for their quality, strength and versatility. Ultra stack and hang bin is ideal for use when organizing your inventory. Made from injection molded polypropylene plastic and is tough and durable.
- • Use stacked or on the shelf
- • Water, rust and corrosion proof polypropylene will not crack or shatter
- • Blue color
- • I.D. 5-3/8 in. L x 4-1/8 in. W x 3 in. H
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.