Divider, for Interlock Drawer, IDR201, PK25

  • Mfr # DIV201

  • Zoro # G1819679


product price:  $16.99
/pk 25, $0.68/ea

Key Features

Color
Black
Material - Cabinets
HIPS
Overall Height
2 in
Overall Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DIV201
Zoro #
G1819679
UPC #
651588009154
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
0.25 in

Details

Item
Storage Cabinet Interlocking Drawer Accessories
Color
Black
Material - Cabinets
HIPS

Description

Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.