Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inlay Mat, 24 x 36 in.

  • Mfr # 2436SM

  • Zoro # G1819730


product price: $10.19
/ea

Key Features

Color
Clear
Material
Polythylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2436SM
Zoro #
G1819730
UPC #
651588059258
Country of Origin
Switzerland

Dimensions

Overall Width
24 in
Overall Length
36 in
Overall Height
1 in

Details

Item
Inlay Mat
Color
Clear
Material
Polythylene

Description

Inlay Mat,24 x 36 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.