Zoro Homepage

10 SHELF OPEN UNIT W/27 BINS CLEAR

  • Mfr # 1275-209CL

  • Zoro # G316531745


product price: $607.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bins
27
Overall Depth
12 in
Load Capacity
400 lb
Number of Shelves
10
Overall Height
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1275-209CL
Zoro #
G316531745
UPC #
651588253175
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Height
75 in
Overall Width
36 in

Details

Number of Bins
27
Item
Solid Shelving Unit
Load Capacity
400 lb
Number of Shelves
10
Bin Color
Clear
Color
Galvanized
Material
Carbon Steel

Description

Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 10 shelves, 27 11-5/8''L x 11-1/8''W x 6''H QSB209 clear black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.