Metal Antimicrobial Shelving, 12"D x 48"W x 87"H, 8 Shelves, Steel

  • Mfr # A4713-12PL-AM
  • Zoro # G8128373
product price: 
$
362.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A4713-12PL-AM
Zoro #
G8128373
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Antimicrobial Steel
Shelf Capacity
375 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Gauge
22 ga
Includes
(2) Angle Back Posts, Beaded Front Post, Pair Back Sway Braces, Pair Side Sway Braces
Shelving Type
Add-On
Shelf Adjustments
1 1/2 in
Shelving Style
Open
Number of Drawers
0
Shelving Post Gauge
14
Finish - Shelving and Racks
Powder Coated
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
No. of Shelves
8
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Item - Shelving
Metal Shelving
Standards
Greenguard Gold Certified
Load Capacity
3000 lb.
Shelf Adjustment Increments
1 1/2 in
Frame Material
Steel
Post Gauge
14 ga
Duty Rating
Medium-Duty
Load Capacity per Shelf
375 lb
Assembled
Unassembled
Whole Unit Load Capacity
3,000 lb
Shelf Configuration
Add-On
Post Construction
Angle, Bead

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Width
48 in
Depth
12"
Height
87"

Description

Open Industrial Shelving, Add On Unit, Medium Duty, Cold Rolled Steel, Width 48 In., Depth 12 In., Height 87 In., Total Unit Capacity 3000 lb., Shelf Capacity 375 lb., Number of Shelves 8, Platinum, 22 Gauge, Antimicrobial Powder Coat Finish, Includes 8 Shelves, 3 Posts, 32 Clips, 1 PR Side Sway Braces and 1 PR Back Sway Braces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.