Zoro Homepage

10 SHELF OPEN UNIT W/54 RED BINS

  • Mfr # 1239-401RD

  • Zoro # G616532107


product price: $581.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
12 in
Number of Bins
54
Material
Carbon Steel
Color
Galvanized
Overall Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1239-401RD
Zoro #
G616532107
UPC #
651588000755
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Height
39 in
Overall Width
36 in

Details

Bin Color
Red
Number of Bins
54
Material
Carbon Steel
Color
Galvanized
Item
Solid Shelving Unit
Load Capacity
400 lb
Number of Shelves
10

Description

Shelving Unit, 12''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 7 shelves, 36 11-5/8''L x 5-9/16''W x 4-5/8''H QED601 bins available in multiple colors, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.