Steel Bin Shelving, 36 in D x 74 in H x 12 in W, 8 Shelves, Red

  • Mfr # WR8-809RD

  • Zoro # G2189544


product price:  $579.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front
Overall Width
12 in
Overall Height
74 in
Overall Depth
36 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR8-809RD
Zoro #
G2189544
UPC #
651588228074
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Height
74 in
Overall Depth
36 in
Bin Width
11 1/8 in
Bin Depth
11 5/8 in
Height
8 in
Bin HxWxD
(21) 8 in x 11 1/8 in x 11 5/8 in

Details

Type
Open Front
Number of Shelves
8
Color
Red
Material
Steel
Item
Bin Shelving
Load Capacity
6,400 lb
Standards
FDA Approved
Caster Configuration
(4) Swivel with Brakes
Finish
Chrome
Bin Color
Red
Includes
Bins
ESD Conductive
No
Shelf Material
Steel
Frame Material
Steel
Frame Color
Silver
Number of Bins
21
Load Capacity per Shelf
800 lb
Whole Unit Load Capacity
6,400 lb
Includes Bins
Yes
Number of Usable Sides
1
Shelf Finish
Chrome
Bin Front Type
Open

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (21) 8 in x 11 1/8 in x 11 5/8 in Bin HxWxD, Bin Height 8 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Red, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 11 1/8 in, Load Capacity per Shelf 800 lb, Number of Bins 21, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 36 in, Overall Height 74 in, Overall Width 12 in, Chrome Shelf Finish, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.