Steel Bin Shelving, 36 in D x 74 in H x 12 in W, 8 Shelves, Red

  • Mfr # WR8-801RD

  • Zoro # G2189465


product price:  $584.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Open Front
Overall Width
12 in
Overall Height
74 in
Overall Depth
36 in
Number of Shelves
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WR8-801RD
Zoro #
G2189465
UPC #
651588227893
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Height
74 in
Overall Depth
36 in
Bin Depth
11 5/8 in
Bin Width
4 3/8 in
Height
8 in
Bin HxWxD
(48) 8 in x 4 3/8 in x 11 5/8 in

Details

Type
Open Front
Number of Shelves
8
Color
Red
Material
Steel
Item
Bin Shelving
Load Capacity
6,400 lb
Caster Configuration
(4) Swivel with Brakes
Standards
FDA Approved
Bin Color
Red
Finish
Chrome
Includes
Bins
ESD Conductive
No
Frame Material
Steel
Frame Color
Silver
Number of Bins
48
Shelf Material
Steel
Number of Usable Sides
1
Load Capacity per Shelf
800 lb
Shelf Finish
Chrome
Whole Unit Load Capacity
6,400 lb
Bin Front Type
Open
Includes Bins
Yes

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (48) 8 in x 4 3/8 in x 11 5/8 in Bin HxWxD, Bin Height 8 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Red, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 4 3/8 in, Load Capacity per Shelf 800 lb, Number of Bins 48, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 36 in, Overall Height 74 in, Overall Width 12 in, Chrome Shelf Finish, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.