Shop TENNSCO

Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Gray

  • Mfr # BU-964872PA
  • Zoro # G9806072

product price: 
$
576.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Depth
48 in
Height
72 in
Material
Steel
Number of Shelves
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BU-964872PA
Zoro #
G9806072
UPC #
-
Country of Origin
United States
Shelving Type
Add-On
Material
Steel
Number of Shelves
3
Load Capacity
10,000 lb
Decking Material
Particleboard
Finish
Baked Enamel
Color
Gray
Item
Bulk Storage Rack
Shelving Post Gauge
14
Includes
Upright Framing
Green Certification or Other Recognition
SCS
Gauge
14 ga
Upright Load Capacity @ 24 in
17,000 lb
Load Capacity per Shelf
2,150 lb
Duty Rating
Heavy-Duty
Upright Color
Medium Gray
Post Gauge
14 ga
Frame Material
Steel
Beam Color
Medium Gray
Whole Unit Load Capacity
10,000 lb
Shelving Configuration
Add-On
Decking Finish
Baked Enamel
Decking Style
Flat
Shelf Adjustment Increments
1 in
Upright Finish
Baked Enamel
Number of Uprights
1
Frame Finish
Baked Enamel
Mobility
Stationary
Includes Decking
Yes
Standards
SCS

Dimensions

Depth
48 in
Height
72 in
Overall Depth
48 in
Overall Width
96 in
Overall Height
72 in

Description

Bulk Storage Rack, Shelving Type Add-On, Overall Width 96 in, Overall Depth 48 in, Overall Height 72 in, Decking Material Particleboard, No. of Shelves 3, Shelf Capacity 2,150 lb, Load Capacity 10,000 lb, Shelving Frame Material Steel, Gray, Finish - Shelving and Racks Baked Enamel, Shelf Adjustments 1 in, Shelving Post Gauge 14, Standards SCS, Includes Upright Framing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.