
12X36X36 WIRE 6 SHELF UNIT W/15 BINS CLEAR
Mfr # WR6-36-1236-109CL
Zoro # G616530578
product price: $319.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Number of Shelves
6
Load Capacity
800 lb
Material
Carbon Steel
Length
36 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR6-36-1236-109CL
Zoro #
G616530578
UPC #
651588173879
Country of Origin
Multiple
Dimensions
Length
36 in
Overall Width
12 in
Overall Height
36 in
Details
Number of Shelves
6
Load Capacity
800 lb
Material
Carbon Steel
Color
Chrome
Item
Shelving Unit Wire
Description
Bin Wire Shelving System, 36''W x 12''D x 36''H overall size, 800 lb. capacity per shelf, includes: 6 wire shelves, 4 posts, 15 QSB109 clear bins, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.