Zoro Homepage

12X48 WIRE 12 SHELF UNIT W/110 BINS CLEAR

  • Mfr # WR74-1248-110101CL

  • Zoro # G916527599


product price: $955.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Height
74 in
Number of Shelves
12
Load Capacity
600-800 lb
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-1248-110101CL
Zoro #
G916527599
UPC #
651588174050
Country of Origin
Multiple

Dimensions

Overall Height
74 in
Length
48 in
Overall Width
12 in

Details

Color
Chrome
Item
Shelving Unit Wire
Number of Shelves
12
Load Capacity
600-800 lb
Material
Carbon Steel

Description

Bin Wire Shelving System, 48''L x 12''D x 74''H, 800 lbs load capacity per shelf, includes: 12 shelves and 110 QSB101 clear bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.