Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 SHELF OPEN UNIT W/108 YELLOW BINS

  • Mfr # 1275-501YL

  • Zoro # G616531896


product price: $1,347.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Bin Color
Yellow
Number of Bins
108
Material
Carbon Steel
Load Capacity
400 lb
Number of Shelves
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1275-501YL
Zoro #
G616531896
UPC #
651588001875
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in

Details

Bin Color
Yellow
Number of Bins
108
Material
Carbon Steel
Load Capacity
400 lb
Number of Shelves
13
Item
Solid Shelving Unit
Color
Galvanized

Description

Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 13 shelves, 108 11-5/8''L x 3-3/4''W x 4-5/8''H QED501 yellow black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.