
13 SHELF OPEN UNIT W/48 RED BINS
Mfr # 1275-701RD
Zoro # G716531888
product price: $812.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Bins
48
Overall Depth
12 in
Number of Shelves
13
Overall Width
36 in
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1275-701RD
Zoro #
G716531888
UPC #
651588002179
Country of Origin
Multiple
Dimensions
Overall Depth
12 in
Overall Width
36 in
Overall Height
75 in
Details
Number of Bins
48
Number of Shelves
13
Color
Galvanized
Item
Solid Shelving Unit
Bin Color
Red
Material
Carbon Steel
Load Capacity
400 lb
Description
Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 13 shelves, 48 11-5/8''L x 8-3/8''W x 4-5/8''H QED701 red black bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.