Zoro Homepage

13 SHELF OPEN UNIT W/48 RED BINS

  • Mfr # 1875-606RD

  • Zoro # G616532534


product price: $1,248.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bins
48
Number of Shelves
13
Load Capacity
400 lb
Material
Carbon Steel
Overall Height
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1875-606RD
Zoro #
G616532534
UPC #
651588004272
Country of Origin
Multiple

Dimensions

Overall Height
75 in
Overall Depth
18 in
Overall Width
36 in

Details

Number of Bins
48
Number of Shelves
13
Load Capacity
400 lb
Material
Carbon Steel
Item
Solid Shelving Unit
Color
Galvanized
Bin Color
Red

Description

Shelving Unit, 18''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 13 shelves, 48 17-7/8''L x 8-3/8''W x 4-5/8''H QED606 red black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.