Zoro Homepage

14in POST WALL MOUNT CANTILEVER KIT 12X30 GRAY EPOXY

  • Mfr # WC14-CB1230GY

  • Zoro # G316533671


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Height
30 in
Material
Carbon Steel
Number of Shelves
1
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC14-CB1230GY
Zoro #
G316533671
UPC #
651588177884
Country of Origin
China

Dimensions

Depth
14 in
Height
30 in
Width
12 in

Details

Material
Carbon Steel
Item
Shelving Unit Post Wall Mount
Color
Epoxy Coated, Gray
Number of Shelves
1

Description

Cantilever Single Shelf Post Wall Mount, 1 30''W x 12''D shelf, 2 14'' posts, 2 12'' cantilevers and 2 mounting brackets, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.