
14in POST WALL MOUNT CANTILEVER KIT 14X48 BLACK EPOXY
Mfr # WC14-CB1448BK
Zoro # G016533360
product price: $149.99
/eaKey Features
Number of Shelves
1
Width
14 in
Height
48 in
Depth
14 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC14-CB1448BK
Zoro #
G016533360
UPC #
651588179765
Country of Origin
China
Dimensions
Width
14 in
Height
48 in
Depth
14 in
Details
Number of Shelves
1
Item
Shelving Unit Post Wall Mount
Color
Epoxy Coated, Black
Material
Carbon Steel
Description
Cantilever Single Shelf Post Wall Mount, 1 48''W x 14''D shelf, 2 14'' posts, 2 14'' cantilevers and 2 mounting brackets, black epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.