
14in POST WALL MOUNT CANTILEVER KIT 18X36 BLACK EPOXY
Mfr # WC14-CB1836BK
Zoro # G416533663
product price: $127.99
/eaKey Features
Number of Shelves
1
Height
36 in
Material
Carbon Steel
Width
18 in
Color
Epoxy Coated, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC14-CB1836BK
Zoro #
G416533663
UPC #
651588179888
Country of Origin
China
Dimensions
Height
36 in
Width
18 in
Depth
14 in
Details
Number of Shelves
1
Material
Carbon Steel
Item
Shelving Unit Post Wall Mount
Color
Epoxy Coated, Black
Description
Cantilever Single Shelf Post Wall Mount, 1 36''W x 18''D shelf, 2 14'' posts, 2 18'' cantilevers and 2 mounting brackets, black epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.