
14in POST WALL MOUNT CANTILEVER KIT 21X42 GREEN EPOXY
Mfr # WC14-CB2142P
Zoro # G516533433
product price: $155.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Height
42 in
Color
Epoxy Coated, Green
Depth
14 in
Number of Shelves
1
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WC14-CB2142P
Zoro #
G516533433
UPC #
651588176863
Country of Origin
China
Dimensions
Height
42 in
Depth
14 in
Width
18 in
Details
Color
Epoxy Coated, Green
Number of Shelves
1
Item
Shelving Unit Post Wall Mount
Material
Carbon Steel
Description
Cantilever Single Shelf Post Wall Mount, 1 42''W x 21''D shelf, 2 14'' posts, 2 21'' cantilevers and 2 mounting brackets, green epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.