Zoro Homepage

14in POST WALL MOUNT CANTILEVER KIT 24X72 BLACK EPOXY

  • Mfr # WC14-CB2472BK

  • Zoro # G516533549


product price: $267.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Depth
14 in
Color
Epoxy Coated, Black
Height
72 in
Material
Carbon Steel
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC14-CB2472BK
Zoro #
G516533549
UPC #
651588180303
Country of Origin
China

Dimensions

Depth
14 in
Height
72 in
Width
24 in

Details

Color
Epoxy Coated, Black
Material
Carbon Steel
Item
Shelving Unit Post Wall Mount
Number of Shelves
1

Description

Cantilever Single Shelf Post Wall Mount, 1 72''W x 24''D shelf, 2 14'' posts, 2 24'' cantilevers and 2 mounting brackets, black epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.