
18in LOUVERED PANEL UNIT W/9 BLACK BINS
Mfr # QLP-1819-230-9BK
Zoro # G316533848
product price: $105.99
/eaKey Features
Number of Bins
9
Load Capacity
175 lb
Overall Height
19 in
Overall Width
11 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QLP-1819-230-9BK
Zoro #
G316533848
UPC #
651588019917
Country of Origin
Multiple
Dimensions
Overall Height
19 in
Overall Width
11 in
Overall Length
18 in
Details
Number of Bins
9
Bin Color
Black
Load Capacity
175 lb
Item
Louvered Panel Wall Mount
Material
Carbon Steel
Color
Gray
Description
Louvered Panel, wall mounted, 18''L x 11''D x 19''H, includes: 9 QUS230, black bins, heavy-duty 16 gauge cold rolled steel, gray enamel coated finish mounting hardware not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.