
18in MOBILE HAMPER
Mfr # 18-M-HAMP
Zoro # G316553419
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38 in
Total Volume
32-42 gal
Overall Width
20 in
Overall Length
18 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-M-HAMP
Zoro #
G316553419
UPC #
651588155639
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
38 in
Overall Width
20 in
Overall Length
18 in
Details
Item
Hamper
Total Volume
32-42 gal
Material
Carbon Steel
Color
Chrome
Description
Hamper, single bag, 20''W x 18''L x 38''H, foot activated lid, supports 36-42 gallon bags, includes 4 3'' casters, 2 with brakes, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.