Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18X19 HC LOUVERED PANEL W/16 BINS BLUE

  • Mfr # QLP-1819HC-220-16BL

  • Zoro # G116533802


product price: $113.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Number of Bins
16
Overall Length
18 in
Overall Width
8 in
Overall Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-1819HC-220-16BL
Zoro #
G116533802
UPC #
651588279014
Country of Origin
Multiple

Dimensions

Overall Length
18 in
Overall Width
8 in
Overall Height
19 in

Details

Bin Color
Blue
Material
Carbon Steel
Number of Bins
16
Color
Oyster White
Item
Louvered Panel Wall Mount
Load Capacity
175 lb

Description

Louvered Panel, wall mounted, 18''L x 8''D x 19''H, includes: 16 QUS220, blue bins, heavy-duty 16 gauge cold rolled steel, oyster white enamel coated finish mounting hardware not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.