18X36X80 BASKET CART MOB 4 BASKET / 3 WIRE INLAY DIV LH

  • Mfr # WRC74-1836-4BSKDLH

  • Zoro # G616545497


product price: $1,477.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Number of Shelves
3
Overall Width
36 in
Load Capacity
1,200 lb
Overall Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC74-1836-4BSKDLH
Zoro #
G616545497
UPC #
651588155622
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
80 in
Overall Length
18 in

Details

Color
Chrome
Number of Shelves
3
Load Capacity
1,200 lb
Item
Shelving Unit Basket
Material
Carbon Steel

Description

Post Basket Cart, 36''W x 18''D x 80''H, 1200 lbs load capacity, includes: 3 wire shelves, 4 baskets, 20 dividers, bottom inlay mat and 6 label holders, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.