
18X48 MOBILE 5 BASKET UNIT
Mfr # WRC74-1848CSG-5BSK
Zoro # G716545472
product price: $1,327.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Number of Shelves
2
Overall Height
80 in
Overall Width
48 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WRC74-1848CSG-5BSK
Zoro #
G716545472
UPC #
651588327517
Country of Origin
China
Dimensions
Overall Height
80 in
Overall Width
48 in
Overall Length
18 in
Details
Load Capacity
1,200 lb
Number of Shelves
2
Item
Shelving Unit Basket
Material
Carbon Steel
Color
Chrome/Galvanized
Description
Post Basket Cart, 48''W x 18''D x 80''H, 1200 lbs load capacity, includes: 1 wire and 1 solid shelves and 5 baskets, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.