Zoro Homepage

18X60 WIRE 12 SHELF UNIT W/143 BINS CLEAR

  • Mfr # WR74-1860-143103CL

  • Zoro # G316530472


product price: $1,761.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
12
Length
60 in
Material
Carbon Steel
Color
Chrome
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-1860-143103CL
Zoro #
G316530472
UPC #
651588174296
Country of Origin
Multiple

Dimensions

Length
60 in
Overall Height
74 in
Overall Width
18 in

Details

Number of Shelves
12
Material
Carbon Steel
Item
Shelving Unit Wire
Color
Chrome
Load Capacity
600-800 lb

Description

Bin Wire Shelving System, 60''L x 18''D x 74''H, 600 lbs load capacity per shelf, includes: 12 shelves and 143 QSB103 clear bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.