Zoro Homepage

21 X 54 OPEN GRID WIRE POLYMER MAT

  • Mfr # 2154WPM

  • Zoro # G816553551


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
1
Overall Width
21 in
Capacity
600-800 lb
Overall Height
1 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2154WPM
Zoro #
G816553551
UPC #
651588162927
Country of Origin
China

Dimensions

Overall Width
21 in
Overall Height
1 in
Overall Length
54 in

Details

Number of Shelves
1
Capacity
600-800 lb
Material
Carbon Steel
Item
Shelving Plastic with Metal Frame
Color
Epoxy Coated, Green/Polymer

Description

Polymer Shelf Mat, for 54''W x 21''D wire shelves, removable and dishwasher safe mats, green epoxy antimicrobial finish frame, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.