Zoro Homepage

21X42 STARTER / ADDON WITH BINS BLUE

  • Mfr # WRA86-2142C-206BL

  • Zoro # G816553643


product price: $1,783.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Overall Width
42 in
Material
Carbon Steel
Overall Height
86 in
Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRA86-2142C-206BL
Zoro #
G816553643
UPC #
651588034644
Country of Origin
Multiple

Dimensions

Overall Width
42 in
Overall Height
86 in
Length
42 in

Details

Number of Shelves
5
Material
Carbon Steel
Item
Shelving Unit Wire
Color
Chrome

Description

RackBin 42'' Container Wire Shelving System, 42''D x 42''W x 86''H, includes: 5-tier of shelving and 8 QRB206 blue containers, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.