
21X42 STARTER / ADDON WITH BINS GRAY
Mfr # WRA86-2142C-206GY
Zoro # G016553641
product price: $1,633.99
/eaKey Features
Number of Shelves
5
Material
Carbon Steel
Overall Height
86 in
Overall Width
42 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRA86-2142C-206GY
Zoro #
G016553641
UPC #
651588034668
Country of Origin
Multiple
Dimensions
Overall Height
86 in
Overall Width
42 in
Length
42 in
Details
Number of Shelves
5
Material
Carbon Steel
Item
Shelving Unit Wire
Color
Chrome
Description
RackBin 42'' Container Wire Shelving System, 42''D x 42''W x 86''H, includes: 5-tier of shelving and 8 QRB206 gray containers, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.