
21X54 STARTER / ADDON WITH BINS BLUE
Mfr # WRA86-2154C-166BL
Zoro # G516553639
product price: $2,299.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
86 in
Number of Shelves
5
Color
Chrome
Overall Width
42 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRA86-2154C-166BL
Zoro #
G516553639
UPC #
651588034729
Country of Origin
Multiple
Dimensions
Overall Height
86 in
Overall Width
42 in
Length
54 in
Details
Number of Shelves
5
Color
Chrome
Material
Carbon Steel
Item
Shelving Unit Wire
Description
RackBin 42'' Container Wire Shelving System, 42''D x 54''W x 86''H, includes: 5-tier of shelving and 12 QRB166 blue containers, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.