Zoro Homepage

22x48x12 DUNNAGE RACK 4,000lb LOAD CAP

  • Mfr # QFSD-2248

  • Zoro # G116542477


product price: $474.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
22 in
Color
Gray
Load Capacity
4,000 lb
Material
Polymer
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFSD-2248
Zoro #
G116542477
UPC #
651588137543
Country of Origin
United States

Dimensions

Height
22 in
Width
48 in
Depth
12 in

Details

Item
Dunnage Rack Vented
Color
Gray
Load Capacity
4,000 lb
Material
Polymer

Description

Dunnage rack, polymer, ventilated top, 48''W x 22''D x 12''H, 4000 lbs. capacity, plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.