Zoro Homepage

24 X 30 OPEN GRID WIRE POLYMER MAT

  • Mfr # 2430WPM

  • Zoro # G716553538


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 in
Color
Epoxy Coated, Green/Polymer
Overall Length
30 in
Capacity
600-800 lb
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2430WPM
Zoro #
G716553538
UPC #
651588162989
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Length
30 in
Overall Width
24 in

Details

Color
Epoxy Coated, Green/Polymer
Capacity
600-800 lb
Number of Shelves
1
Item
Shelving Plastic with Metal Frame
Material
Carbon Steel

Description

Polymer Shelf Mat, for 30''W x 24''D wire shelves, removable and dishwasher safe mats, green epoxy antimicrobial finish frame, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.