24 X 42 X 74 VENTED ALL POLYMER 4-SHELF UNIT
Mfr # QP244274VS-4
Zoro # G216531203
product price: $455.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
2,000 lb
Number of Shelves
4
Overall Depth
74 in
Overall Height
42 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QP244274VS-4
Zoro #
G216531203
UPC #
651588211304
Country of Origin
United States
Dimensions
Overall Depth
74 in
Overall Height
42 in
Overall Width
24 in
Details
Load Capacity
2,000 lb
Number of Shelves
4
Item
Shelving Unit All Plastic
Color
Gray
Temp. Range
-36°F to 190°F
Material
Polypropylene/ABS
Description
Millenia Shelving Unit, 42''W x 24''D x 74''H, 2000 lbs load capacity, includes: 4 open grid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.