Zoro Homepage

24in DOUBLE SIDED UNIT W/6 GRAY TILT BINS

  • Mfr # QFS224-24GY

  • Zoro # G516553486


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Overall Height
28 in
Color
Black
Load Capacity
600 lb
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFS224-24GY
Zoro #
G516553486
UPC #
651588018156
Country of Origin
Multiple

Dimensions

Overall Length
16 in
Overall Height
28 in
Overall Width
23.625 in

Details

Item
Organizer System
Color
Black
Load Capacity
600 lb
Material
Carbon Steel
Number of Bins
6

Description

Tip Out Bin Floor Stand, double sided, 20-1/4''D x 23-5/8''W x 28''H, includes: 2 QTB303, 2 QTB304 and 2 QTB305 gray bins, 14 gauge steel, black coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.