Zoro Homepage

24in DOUBLE SIDED UNIT W/6 IVORY TILT BINS

  • Mfr # QFS224-24IV

  • Zoro # G916553475


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Load Capacity
600 lb
Overall Height
28 in
Overall Length
16 in
Number of Bins
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFS224-24IV
Zoro #
G916553475
UPC #
651588018170
Country of Origin
Multiple

Dimensions

Overall Height
28 in
Overall Length
16 in
Overall Width
23.625 in

Details

Item
Organizer System
Material
Carbon Steel
Load Capacity
600 lb
Number of Bins
6
Color
Black

Description

Tip Out Bin Floor Stand, double sided, 20-1/4''D x 23-5/8''W x 28''H, includes: 2 QTB303, 2 QTB304 and 2 QTB305 ivory bins, 14 gauge steel, black coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.