Zoro Homepage

24in DOUBLE SIDED UNIT W/6 WHITE TILT BINS

  • Mfr # QFS224-24WT

  • Zoro # G016553504


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Load Capacity
600 lb
Overall Length
16 in
Color
Black
Number of Bins
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFS224-24WT
Zoro #
G016553504
UPC #
651588018194
Country of Origin
Multiple

Dimensions

Overall Length
16 in
Overall Width
23.625 in
Overall Height
28 in

Details

Material
Carbon Steel
Load Capacity
600 lb
Item
Organizer System
Color
Black
Number of Bins
6

Description

Tip Out Bin Floor Stand, double sided, 20-1/4''D x 23-5/8''W x 28''H, includes: 2 QTB303, 2 QTB304 and 2 QTB305 white bins, 14 gauge steel, black coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.