Zoro Homepage

24in SINGLE SIDE UNIT W/5 WHITE TILT BINS

  • Mfr # QFS124-31WT

  • Zoro # G316553488


product price: $361.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Number of Bins
5
Color
Black
Overall Height
28 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFS124-31WT
Zoro #
G316553488
UPC #
651588017890
Country of Origin
Multiple

Dimensions

Overall Height
28 in
Overall Length
8 in
Overall Width
23.625 in

Details

Load Capacity
300 lb
Number of Bins
5
Color
Black
Item
Organizer System
Material
Carbon Steel

Description

Tip Out Bin Floor Stand Unit, single sided, 10''D x 23-5/8''W x 28''H, includes: 1 QTB304, 1 QTB309 and 3 QTB603 white bins, 14 gauge steel, black coated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.