24X36 SLANTED 5 SHELF CART W/ PANELS W/28 BINS

  • Mfr # WRCSL5-63-2448EP-106CL

  • Zoro # G416533168


product price:  $1,271.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Clear
Color
Chrome
Overall Length
48 in
Number of Shelves
5
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRCSL5-63-2448EP-106CL
Zoro #
G416533168
UPC #
651588174890
Country of Origin
Multiple

Dimensions

Overall Length
48 in
Overall Width
24 in
Overall Height
69 in

Details

Bin Color
Clear
Color
Chrome
Number of Shelves
5
Load Capacity
1,200 lb
Total Number of Bins
28
Material
Carbon Steel
Item
Merchandising and Display Rack/Cart

Description

Slanted Shelf Enclosure Cart, 48''W x 24''D x 69''H, 1200 lbs load capacity, includes: 2 flat and 3 slanted shelves, 28 QSB106 clear bins and side enclosure panels, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.