
24X36X63 WIRE UNIT WITH SOLID BOTTOM STAINLESS
Mfr # WR63S-2436SS
Zoro # G716542136
product price: $1,228.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Height
63 in
Number of Shelves
4
Material
Stainless Steel
Overall Width
24 in
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR63S-2436SS
Zoro #
G716542136
UPC #
651588202739
Country of Origin
China
Dimensions
Overall Height
63 in
Overall Width
24 in
Length
36 in
Details
Item
Shelving Unit Wire/Solid
Number of Shelves
4
Material
Stainless Steel
Color
Stainless
Description
Shelving unit, 36''W x 24''D x 63''H, includes 3 wire, 1 solid shelf and 4 posts, 304 stainless steel, NSF approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.