
24X36X69 LINEN CART W/ BLUE CART COVER INLAY LH
Mfr # M2436C46-EPBNV
Zoro # G116542439
product price:Â $1,248.99
/eaKey Features
Load Capacity
1,200 lb
Overall Length
36 in
Overall Height
69 in
Number of Compartments
4
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2436C46-EPBNV
Zoro #
G116542439
UPC #
651588170489
Country of Origin
Multiple
Dimensions
Overall Length
36 in
Overall Height
69 in
Overall Width
24 in
Details
Load Capacity
1,200 lb
Number of Compartments
4
Material
Carbon Steel
Color
Chrome
Item - Laundry Carts
Linen Transport Truck
Description
Linen Cart, 36''W x 24''D x 69''H, 1200 lbs. load capacity, includes: 4 shelves, 4 posts, 4 enclosure panels, 1 inlay mat, 3 label holders, 4 donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes and 1 blue cover with velcro closure, chrome plated finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.