24X48X69 LINEN CART W/ BLUE CART COVER INLAY LH

  • Mfr # M2448C46-EPBNV

  • Zoro # G416542191


product price:  $1,198.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Height
69 in
Overall Width
24 in
Overall Length
48 in
Load Capacity
1,200 lb
Number of Compartments
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2448C46-EPBNV
Zoro #
G416542191
UPC #
651588170502
Country of Origin
Multiple

Dimensions

Overall Height
69 in
Overall Width
24 in
Overall Length
48 in

Details

Load Capacity
1,200 lb
Number of Compartments
4
Material
Carbon Steel
Item - Laundry Carts
Linen Transport Truck
Color
Chrome

Description

Linen Cart, 48''W x 24''D x 69''H, 1200 lbs. load capacity, includes: 4 shelves, 4 posts, 4 enclosure panels, 1 inlay mat, 3 label holders, 4 donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes and 1 blue cover with velcro closure, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.