
24X48X74 WIRE UNIT WITH SOLID BOTTOM STAINLESS
Mfr # WR74S-2448SS
Zoro # G916542486
product price: $1,553.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Color
Stainless
Overall Width
48 in
Overall Height
74 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR74S-2448SS
Zoro #
G916542486
UPC #
651588044285
Country of Origin
China
Dimensions
Overall Width
48 in
Overall Height
74 in
Length
24 in
Details
Number of Shelves
4
Color
Stainless
Material
Stainless Steel
Item
Shelving Unit Wire/Solid
Description
Shelving unit, 48''W x 24''D x 74''H, includes 3 wire, 1 solid shelf and 4 posts, 304 stainless steel, NSF approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.