Zoro Homepage

26 X 60 X 74 4-TIER UNIVERSAL WIRE POLYMER DRYING RACK

  • Mfr # M2460W46DR

  • Zoro # G716553422


product price: $1,903.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Height
74 in
Color
Epoxy Coated, Green/Polymer
Length
60 in
Width
24 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2460W46DR
Zoro #
G716553422
UPC #
651588196120
Country of Origin
China

Dimensions

Height
74 in
Length
60 in
Width
24 in

Details

Color
Epoxy Coated, Green/Polymer
Item
Drying Rack Universal
Material
Carbon Steel

Description

Green Polymer Drying Rack Unit, 60''W x 24''D x 69''H, 1200 lbs load capacity, includes: 2 cutting board/tray drying and 2 pan racks, 4 5'' swivel 2 with break polymer casters and donut bumper, green/gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.