
32 INCH DOLLY PULL WITH HANDLE
Mfr # HANDLE-DLY
Zoro # G816538688
product price: $34.59
/eaKey Features
Load Capacity
1,000 lb
Overall Height
3 in
Overall Width
6 in
Overall Length
32 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HANDLE-DLY
Zoro #
G816538688
UPC #
651588197097
Country of Origin
China
Dimensions
Overall Height
3 in
Overall Width
6 in
Overall Length
32 in
Details
Item
Dolly Parts and Accessories
Load Capacity
1,000 lb
Material
Carbon Steel
Color
Chrome
Description
Dolly Pull Rod, 32'', with handle, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.