Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34in POST WALL MOUNT CANTILEVER KIT 14x54 CHROME

  • Mfr # WC34-CB1454C

  • Zoro # G116533390


product price: $296.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Height
54 in
Depth
34 in
Number of Shelves
2
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC34-CB1454C
Zoro #
G116533390
UPC #
651588149423
Country of Origin
China

Dimensions

Height
54 in
Depth
34 in
Width
14 in

Details

Color
Chrome
Material
Carbon Steel
Number of Shelves
2
Item
Shelving Unit Post Wall Mount

Description

Cantilever Double Shelf Post Wall Mount, 2 54''W x 14''D shelves, 2 34'' posts, 4 14'' cantilever arms, and 4 mounting brackets, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.