Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34in POST WALL MOUNT CANTILEVER KIT 18x42 GRAY EPOXY

  • Mfr # WC34-CB1842GY

  • Zoro # G316533640


product price: $284.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Height
42 in
Depth
34 in
Number of Shelves
2
Material
Carbon Steel
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC34-CB1842GY
Zoro #
G316533640
UPC #
651588154342
Country of Origin
China

Dimensions

Height
42 in
Depth
34 in
Width
18 in

Details

Color
Epoxy Coated, Gray
Item
Shelving Unit Post Wall Mount
Number of Shelves
2
Material
Carbon Steel

Description

Cantilever Double Shelf Post Wall Mount, 2 42''W x 18''D shelves, 2 34'' posts, 4 18'' cantilever arms, and 4 mounting brackets, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.