Steel Enclosed Bin Shelving, 12 in D x 75 in H x 36 in W, 19 Shelves, Yellow

  • Mfr # CL1275-401YL

  • Zoro # G9844231


product price:  $1,257.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Type
Closed Front Euro Drawer
Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Number of Shelves
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL1275-401YL
Zoro #
G9844231
UPC #
651588006399
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Width
36 in
Shelf Width
36 in
Bin Width
5 9/16 in
Depth
12"
Bin Depth
11 5/8 in
Height
2 5/8 in
Bin HxWxD
(108) 2 5/8 in x 5 9/16 in x 11 5/8 in

Details

Type
Closed Front Euro Drawer
Number of Shelves
19
Color
Yellow
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
7,600 lb
Bin Color
Yellow
Includes
(108) Euro Drawers, Closed Shelving Unit
Finish
Powder Coated
ESD Conductive
No
Shelf Material
Steel
Frame Color
Gray
Frame Material
Steel
Number of Bins
108
Includes Bins
Yes
Bin Front Type
Closed
Whole Unit Load Capacity
7,600 lb
Shelf Finish
Powder Coated
Number of Usable Sides
1
Load Capacity per Shelf
400 lb

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polystyrene, (108) 2 5/8 in x 5 9/16 in x 11 5/8 in Bin HxWxD, Bin Height 2 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 5 9/16 in, Load Capacity per Shelf 400 lb, Number of Bins 108, Number of Shelves 19, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.