Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bench Pick Rack, 12 in D x 27 in H x 36 in W, 3 Shelves, Yellow

  • Mfr # QPRHA-202YL

  • Zoro # G7738972


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Type
Open Front Bin Shelf
Overall Width
36 in
Overall Height
27 in
Overall Depth
12 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRHA-202YL
Zoro #
G7738972
UPC #
651588193259
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
27 in
Overall Depth
12 in
Bin Depth
11 5/8 in
Width
36 in
Depth
12"
Bin Width
6 5/8 in
Shelf Width
36 in
Height
6 in
Bin HxWxD
(15) 6 in x 6 5/8 in x 11 5/8 in

Details

Type
Open Front Bin Shelf
Number of Shelves
3
Color
Yellow
Material
Steel
Item
Bench Pick Rack
Load Capacity
240 lb
For Use With
Mfr. No. QSB202YL
Bin Color
Yellow
Finish
Powder Coated
Includes
(15) Bins, Bench Pick Rack
ESD Conductive
No
Number of Bins
15
Frame Color
Gray
Shelf Material
Steel
Frame Material
Steel
Load Capacity per Shelf
80 lb
Whole Unit Load Capacity
250 lb
Bin Front Type
Open
Number of Usable Sides
1
Shelf Finish
Powder Coated
Includes Bins
Yes

Description

Bench Pick Rack, Bin Style Shelf, Bin Material Polypropylene, (15) 6 in x 6 5/8 in x 11 5/8 in Bin HxWxD, Bin Height 6 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 5/8 in, Load Capacity per Shelf 80 lb, Number of Bins 15, Number of Shelves 3, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 27 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.