Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Bin Rail Floor Rack, 20 in D x 54 in H x 36 in W, Green

  • Mfr # QRU-12D-220-192GN

  • Zoro # G2117258


product price: $815.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
20 in
Overall Height
54 in
Number of Bins
192
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRU-12D-220-192GN
Zoro #
G2117258
UPC #
651588026052
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
20 in
Overall Height
54 in
Width
36 in
Depth
20"
Bin Depth
7 3/8 in
Bin Width
4 1/8 in
Height
3 in
Bin HxWxD
(192) 3 in x 4 1/8 in x 7 3/8 in

Details

Number of Bins
192
Color
Green
Load Capacity
1,600 lb
Finish
Powder Coated
Material
Steel
Item
Bin Rail Floor Rack
Bin Color
Green
ESD Conductive
No
Type
Ultra Stack and Hang
Includes
(192) Mfr. No. QUS220
Rail Material
Steel
Frame Material
Steel
Number of Rails
12
Load Capacity per Rail
133 lb
Number of Usable Sides
2
Rail Finish
Powder Coated
Rack Color
Gray
Whole Unit Load Capacity
1,600 lb

Description

Bin Rail Floor Rack, Green Bin Color, Bin HxWxD (192) 3 in x 4 1/8 in x 7 3/8 in, Hang and Stack, Polypropylene, Number of Bins 192, Overall Depth 20 in, Overall Height 54 in, Overall Width 36 in, Rack Color Gray, Rail Finish Powder Coated, Rail Material Steel, Number of Rails 12, ESD Conductive No, Frame Material Steel, (192) Mfr. No. QUS220, Number of Usable Sides 2, Load Capacity per Rail 133 lb, Whole Unit Load Capacity 1,600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.