Steel, Polypropylene Bin Shelving, 12 in D x 75 in H x 36 in W, 8 Shelves, Orange

  • Mfr # WR8-425OR

  • Zoro # G9925097


product price:  $610.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WR8-425OR
Zoro #
G9925097
UPC #
651588203712
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
12 in
Shelf Width
36 in
Bin Width
11 in
Width
36 in
Bin Depth
12 in
Depth
12"
Height
7 in
Bin HxWxD
(21) 7 in x 11 in x 12 in

Details

Type
Open Front Shelf Bin
Number of Shelves
8
Color
Orange
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
6,400 lb
Bin Color
Orange
For Use With
Mfr. No. SSB425OR
Finish
Chrome
Includes
SSB425OR
Standards
FDA Approved
ESD Conductive
No
Number of Bins
21
Frame Color
Silver
Frame Material
Steel
Shelf Material
Steel
Shelf Finish
Chrome
Whole Unit Load Capacity
6,400 lb
Bin Front Type
Open
Number of Usable Sides
1
Load Capacity per Shelf
800 lb
Includes Bins
Yes

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (21) 7 in x 11 in x 12 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 12 in, Bin Color Orange, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 11 in, Includes SSB425OR, Load Capacity per Shelf 800 lb, Number of Bins 21, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 12 in, Overall Height 75 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.