Zoro Homepage

Steel Bin Shelving, 18 in D x 75 in H x 36 in W, 8 Shelves, Red

  • Mfr # QSBU-255RD

  • Zoro # G9843111


product price: $681.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Type
Open Front Stack and Hang
Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSBU-255RD
Zoro #
G9843111
UPC #
651588030516
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
18 in
Width
36 in
Bin Depth
16 in
Bin Width
11 in
Depth
18"
Shelf Width
36 in
Height
8 in
Bin HxWxD
(21) 8 in x 11 in x 16 in

Description

Bin Shelving, Bin Style Hang and Stack, Bin Material Polypropylene, (21) 8 in x 11 in x 16 in Bin HxWxD, Bin Height 8 in, Bin Front Type Open, Bin Depth 16 in, Bin Color Red, Frame Material Steel, FDA Approved, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 11 in, Load Capacity per Shelf 400 lb, Number of Bins 21, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 75 in, Overall Width 36 in, Powder Coated Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.